This product requires certification to purchase.

3-Light 60W Candelabra E-12 Base Chandelier in Natural

Currey and Company

Botanical 3-Light 60W Candelabra E-12 Base Chandelier in Natural

  • Fast #
  • Part #C9078
  • Item #4196542
  • Manufacturer Part #9078
4.8 out of 5 Customer Rating
Brand image
Currey and Company

Botanical 3-Light 60W Candelabra E-12 Base Chandelier in Natural

  • Fast #
  • Part #C9078
  • Item #4196542
  • Manufacturer Part #9078
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Showcasing the humble virtue of the natural world and an ardent devotion to workmanship, the Driftwood Orb Chandelier is meticulously constructed by wiring hand-selected pieces of natural driftwood to an iron frame
  • As in nature, no two of these three-light chandeliers are alike
  • Bring the ocean indoors with these elemental globes, a perfect accent piece to enliven a coastal cottage or a seaside condo
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Botanical
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Diameter:
29 in
ETL Listed:
No
Height:
31 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Nautical
Material:
Wood, Iron
Material Type:
Driftwood
Number of Lights:
3
Number of Tiers:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
180 W
Width:
29 in