60W 6-Light Candelabra E-12 Base Chandelier in Silver Leaf
60W 6-Light Candelabra E-12 Base Chandelier in Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The crystals swag between elegant wrought-iron spokes that curl daintily at the ends
- Wires bind the curling supports to those cascading from the canopy for added cohesion in the design details, all treated to a silver leaf finish
- The small version of our Crystal Lights Chandelier flaunts its jewelry fittingly, as its beads are far from mere ornamentation: they are essential to the heart of this design
- We see the fixture with its six candelabra bulbs as the perfect bauble for the bewitching boudoir
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 33 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Wrought Iron, Crystal
- Number of Lights:
- 6
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27 in