60W LED Clear Wall Sconce in White and Brass
Benthos 60W LED Clear Wall Sconce in White and Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Benthos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Natural, Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Marble, Stainless Steel
- Number of Lights:
- 1
- UPC:
- 633306052710
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 60 W
- Width:
- 6 in