33 in. 60W 6-Light Chandelier in Grecian Gold Leaf
Bette 33 in. 60W 6-Light Chandelier in Grecian Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The brilliance of the Grecian gold leaf finish transforms the wrought iron framework of this six-light chandelier into a glamorous accoutrement for a luxuriantly designed space
- It is one of the beautiful pieces in our Bunny Williams Collection
- Whether you see a clutch of feathers or a sheaf of fronds, the bundle of finery flowing along the Bette Chandelier brings the fixture panache
Specifications
- Collection:
- Bette
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Grecian Gold Leaf
- Depth:
- 33 in
- Diameter:
- 33 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Up Lighting
- Material:
- Wrought Iron
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 33 in