27 in. 40W 18-Light Candelabra E-12 Incandescent Chandelier in Silver Leaf
Bevilacqua 27 in. 40W 18-Light Candelabra E-12 Incandescent Chandelier in Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Filled with luminosity and grace, its five tiers of reflective glass flutes are made from recycled bud vases
- Its wrought iron frame is finished in an exquisite silver leaf that compliments the hues in the glass
- The large version of our Bevilacqua Chandelier is a magnificent toast to good taste
- This 18-light chandelier with its ascending and descending architecture is one in a variety of fixtures in the Bevilacqua collection
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Bevilacqua
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- Diameter:
- 27 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 68 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Wrought Iron, Glass
- Number of Lights:
- 18
- Number of Tiers:
- 5
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 83 lb