13 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Silver Granello
Crystal Bud 13 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Silver Granello
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The pleasing attributes of nature merge with the conventions of finely crafted traditional design in the silver version of our romantic Crystal Bud Sphere Chandelier
- Delicate faceted crystals unfurl from the silver Granello-finished vines that make up the globe-like body of this idyllic piece
- The three-light chandelier is in the Crystal Bud family of fixtures that includes free-form chandeliers in varying sizes and finishes, and a wall sconce
Specifications
- Collection:
- Crystal Bud
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Granello
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Wrought Iron, Crystal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W