24-Light 58 in. Wide Crystal Ring Chandelier
Crystal Bud 24-Light 58 in. Wide Crystal Ring Chandelier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Crystal Bud
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 57.5
- Diameter:
- 57-1/2
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 12-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Botanical, Luxe
- Material:
- Crystal, Wrought Iron
- Number of Lights:
- 24
- Number of Tiers:
- 1
- Type:
- C90001136
- UL Listed:
- Yes
- UPC:
- 633306055360
- Volts:
- 120V
- Watts:
- 960
- Width:
- 57-1/2