This product requires certification to purchase.

25W 1-Light Medium E-26 Incandescent Wall Sconce in French Black with Natural

Currey and Company

Hightider 25W 1-Light Medium E-26 Incandescent Wall Sconce in French Black with Natural

  • Fast #
  • Part #C50000049
  • Item #7313632
  • Manufacturer Part #5000-0049
4.2 out of 5 Customer Rating
Brand image
Currey and Company

Hightider 25W 1-Light Medium E-26 Incandescent Wall Sconce in French Black with Natural

  • Fast #
  • Part #C50000049
  • Item #7313632
  • Manufacturer Part #5000-0049
4.2 out of 5 Customer Rating

X Points

Color Finish Name: French Black, Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The perfect combination of natural and industrial materials, the Hightider Wall Sconce broadcasts its light through a recycled glass shade
  • The wrought iron frame of this fixture is finished in French black
  • The abaca rope wrapped around the neck of the sconce brings it a hint of texture and makes it an ideal addition to an interior meant to have a nautical flair, such as a coastal condo, a beachside cottage, a lakefront retreat or a home with a dock on the bay
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hightider
Color Finish Category:
Blacks
Color Finish Name:
French Black, Natural
Depth:
5-3/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
16-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Wrought Iron, Glass
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
25 W
Width:
5 in