59 x 46 in. 60W 1-Tier 8-Light Traditional Chandelier in French Gold Leaf
Lucien 59 x 46 in. 60W 1-Tier 8-Light Traditional Chandelier in French Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Like artistry that was perfected when chain-mail was the rage, the cords looping from point to point on the circular frames of this large version of the Lucien Chandelier are draped methodically and intentionally in a crisscross pattern
- A sense of old world style is furthered by the French gold leaf finish on the frame of this eight-light chandelier
Specifications
- Collection:
- Lucien
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold Leaf
- Diameter:
- 46 in
- Height:
- 59 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Wrought Iron
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Size:
- 46 in x 59 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 46 in