This product requires certification to purchase.

31-1/2 x 30 in. 60W 3-Tier 7-Light Incandescent Country, Lodge, Rustic, Shabby Chic and Transitional Chandelier in Gold Leaf

Currey and Company

Mantra 31-1/2 x 30 in. 60W 3-Tier 7-Light Incandescent Country, Lodge, Rustic, Shabby Chic and Transitional Chandelier in Gold Leaf

  • Fast #
  • Part #C90000247
  • Item #7561656
  • Manufacturer Part #9000-0247
3.3 out of 5 Customer Rating
Brand image
Currey and Company

Mantra 31-1/2 x 30 in. 60W 3-Tier 7-Light Incandescent Country, Lodge, Rustic, Shabby Chic and Transitional Chandelier in Gold Leaf

  • Fast #
  • Part #C90000247
  • Item #7561656
  • Manufacturer Part #9000-0247
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Mantra chandelier is an elegant example of mid-century modern luxe
  • The gold leaf finish on the long tentacles of metal that dangle from its three tiers bring the fixture a powerful punch of patina
  • This is due to the distressing our finish artisans achieved with this gold chandelier
  • Requires Certification

Documents


Specifications

Collection:
Mantra
Color Finish Category:
Gold Tones
Color Finish Name:
Gold Leaf
Depth:
30 in
Height:
31-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Country, Lodge, Rustic, Shabby Chic, Transitional
Material:
Brass, Iron
Number of Lights:
7
Number of Tiers:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
30 in x 31-1/2 in x 30 in
Volts:
120V
Watts:
60 W
Width:
30 in