96 in. 60W 6-Light 7-Tier Chandelier in Natural with Satin Black
Maura 96 in. 60W 6-Light 7-Tier Chandelier in Natural with Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The grass cloth cylinders that make up the Maura natural pendant bring an elevated design statement to the fabric shades on this tan pendant
- The metal frame in a satin black finish is a contrasting element to the natural grass cloth shades, which are trimmed for a more sophisticated profile
- Though on the surface this design is seriously simple; it is far from it, as the uniformity of the layered shades seen when looking up into the fixture is a precise effort that takes great skill
Documents
Specifications
- Collection:
- Maura
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural, Satin Black
- Diameter:
- 30 in
- Dimmable:
- No
- Height:
- 96 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Material:
- Fabric, Metal
- Number of Lights:
- 6
- Number of Tiers:
- 7
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 633306045989
- Volts:
- 120V
- Watts:
- 60 W