18-1/2 x 42-1/4 in. 40W 1-Tier 5-Light Transitional Chandelier in Beige with Natural Rope
Mereworth 18-1/2 x 42-1/4 in. 40W 1-Tier 5-Light Transitional Chandelier in Beige with Natural Rope
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Mereworth chandelier has an oblong wrought iron frame around which natural abaca rope has been painstakingly wrapped to create its shade
- The rope chandelier emits a warm glow thanks to the color of the abaca
- The material also lends the chandelier a nautical feel that makes it perfect for seaside retreats and oceanfront homes
Documents
Specifications
- Collection:
- Mereworth
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige, Natural Rope
- Depth:
- 18-1/2 in
- Height:
- 18-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Fiber, Wrought Iron
- Material Type:
- Abaca
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 42-1/4 in x 18-1/2 in x 18-1/2 in
- UPC:
- 633306034785
- Volts:
- 110/120V
- Watts:
- 40 W
- Width:
- 42-1/4 in