60W 4-Light Candelabra E-12 Incandescent Chandelier in Contemporary Gold Leaf
Metro 60W 4-Light Candelabra E-12 Incandescent Chandelier in Contemporary Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Think Paris International Style, which was all the rage in the 1930s, but with a contemporary new twist and you have a read on the gold version of the Metro Square Chandelier
- The interlocking rectangles of the wrought iron that create the frame of this four-light fixture is a nod to early modernism
- We offer the Metro in a number of other variations
Specifications
- Collection:
- Metro
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Contemporary Gold Leaf
- Depth:
- 18 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Wrought Iron
- Number of Lights:
- 4
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in