60W 4-Light Candelabra E-12 Base Chandelier in Contemporary Silver Leaf
Metro Square 60W 4-Light Candelabra E-12 Base Chandelier in Contemporary Silver Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Think Paris International Style, which was all the rage in the 1930s, but with a contemporary new twist and you have a read on the silver version of our Metro Square Chandelier
- The interlocking rectangles of the wrought iron that create the frame is a nod to early modernism
- The four-light fixture has been treated to a gleaming contemporary silver leaf finish
- We offer the Metro in a number of other variations
Specifications
- Collection:
- Metro Square
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Contemporary Silver Leaf
- Depth:
- 18 in
- ETL Listed:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Wrought Iron
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in