60W 8-Light Candelabra E-12 Base Chandelier in Bronze Gold
Middleton® 60W 8-Light Candelabra E-12 Base Chandelier in Bronze Gold
Frequently Purchased Together
Product Details
- Were its interlocking squares created by wrought-iron bands fashioned any other way, it wouldn’t be the smartly designed light fixture that it is
- The frame of this eight-light chandelier perfects the illusion of diminishing perspective, its bronze gold finish so fitting it’s a philosophical given
- It was Aristotle who said the whole is more than the sum of its parts, which is oh so true with the bronze version of our Middleton Chandelier
- We also offer this fixture in a contemporary silver leaf finish and in a larger size
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Middleton®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Gold
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 39 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Wrought Iron
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in