18 x 54 in. 10W 1-Tier 6-Light LED Contemporary Chandelier in White
Monreale 18 x 54 in. 10W 1-Tier 6-Light LED Contemporary Chandelier in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- With shades made from recycled paper that has been twisted like braided hair, the Monreale chandelier, designed by Clarence Mallari, has a frame made of round tubing that telescopes out from a central cog
- The paper is painted white and the wrought iron frame has a vanilla finish that contributes to the lightness of this ivory chandelier
- The shades are fitted with acrylic diffusers on the bottoms and there are no transformers because the fixture has integrated LED technology
Specifications
- Collection:
- Monreale
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 54
- Dimmable:
- Yes
- Height:
- 18
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 4200
- Material:
- Wrought Iron
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Size:
- 54 in x 18 in x 54 in
- UPC:
- 633306043206
- Volts:
- 120V
- Watts:
- 10
- Width:
- 54