This product requires certification to purchase.

25-3/4 x 61 in. 60W 1-Tier 6-Light Incandescent Traditional and Transitional Chandelier in Contemporary Gold Leaf

Currey and Company

Nottaway 25-3/4 x 61 in. 60W 1-Tier 6-Light Incandescent Traditional and Transitional Chandelier in Contemporary Gold Leaf

  • Fast #
  • Part #C90000370
  • Item #7659657
  • Manufacturer Part #9000-0370
3.2 out of 5 Customer Rating
Brand image
Currey and Company

Nottaway 25-3/4 x 61 in. 60W 1-Tier 6-Light Incandescent Traditional and Transitional Chandelier in Contemporary Gold Leaf

  • Fast #
  • Part #C90000370
  • Item #7659657
  • Manufacturer Part #9000-0370
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Design notes on the Nottaway gold large chandelier include long arms that stretch gracefully from a small cog and a ring that ornaments its bottom-most point
  • The profile of the fixture has a lovely fluidity to it, and the contemporary gold leaf finish adds textural interest to the gold chandelier
  • Requires Certification

Documents

Dimensions & Measurements
Depth
61 in
Height
25-3/4 in
Size
61 in x 25-3/4 in x 61 in
Width
61 in
Characteristics & Features
Collection
Nottaway
Color Finish Category
Gold Tones
Color Finish Name
Contemporary Gold Leaf
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional, Transitional
Material
Wrought Iron
Number of Lights
6
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W