61 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Pyrite Bronze
Nottoway 61 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Pyrite Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long arms stretch gracefully from a small cog ornamented with a ring that rests at the bottom of the stem of the Nottaway Chandelier in bronze
- Though it is a seriously minimalist fixture, the profile of the six-light chandelier has a lovely fluidity to it that makes it a natural choice for traditional and transitional interiors
- The Pyrite bronze finish to which the Nottaway has been treated adds textural interest to the chandelier
- We offer the Nottaway in a smaller version in bronze and in two sizes in a gold finish
Specifications
- Collection:
- Nottoway
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Pyrite Bronze
- Diameter:
- 61
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 25-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Wrought Iron
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60