35 in. 60W 6-Light Candelabra E-12 Chandelier in Mayfair
Novella 35 in. 60W 6-Light Candelabra E-12 Chandelier in Mayfair
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reading like a buxom vessel descending from the heavens, the linear design of the Novella Chandelier showcases timeless craftsmanship and the creative use of materials
- Not only was recycled glass used to create the bobeches, the disks that adorn the six-light fixture were created from the same material, which takes on a sheen when light strikes it
- The wrought iron frame has been treated to a Mayfair finish for an anchoring effect
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Novella
- Color Finish Category:
- Blacks
- Color Finish Name:
- Mayfair
- Diameter:
- 35 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Wrought Iron
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W