44-1/2 in. 60W 4-Light Candelabra E-12 Chandelier in Chinois Antique Gold Leaf with Black
Ogden 44-1/2 in. 60W 4-Light Candelabra E-12 Chandelier in Chinois Antique Gold Leaf with Black
Product Details
Product Details
Specifications
- Collection:
- Ogden
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Chinois Antique Gold Leaf, Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 37
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60
- Width:
- 44-1/2