60W 9-Light 5-Tier Chandelier in Bleached Natural with Vanilla
Phebe 60W 9-Light 5-Tier Chandelier in Bleached Natural with Vanilla
Frequently Purchased Together
Product Details
Product Details
- The Phebe Large chandelier is a dynamic design by Clarence Mallari that showcases the talents of our weavers and his own skill at working with natural materials
- The five-tier white chandelier has such a cohesive appearance because the circular wire frames are wrapped in the same material, then the entire fixture has been bleached
- The vanilla finish of the hardware keeps the design light and airy
- Clarence was inspired by a natural material story when he designed the Phebe
Specifications
- Collection:
- Phebe
- Color Finish Category:
- Browns
- Color Finish Name:
- Bleached Natural/Vanilla
- Depth:
- 32 in
- Dimmable:
- Yes
- Height:
- 45 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Iron
- Number of Lights:
- 9
- Number of Tiers:
- 5
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in