This product requires certification to purchase.

36 x 32-1/4 in. 60W 1-Tier 4-Light Incandescent Traditional Chandelier in Contemporary Gold Leaf with Natural

Currey and Company

Purebred 36 x 32-1/4 in. 60W 1-Tier 4-Light Incandescent Traditional Chandelier in Contemporary Gold Leaf with Natural

  • Fast #
  • Part #C90000217
  • Item #7561470
  • Manufacturer Part #9000-0217
3.7 out of 5 Customer Rating
Brand image
Currey and Company

Purebred 36 x 32-1/4 in. 60W 1-Tier 4-Light Incandescent Traditional Chandelier in Contemporary Gold Leaf with Natural

  • Fast #
  • Part #C90000217
  • Item #7561470
  • Manufacturer Part #9000-0217
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Contemporary Gold Leaf, Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design notes that make the Purebred chandelier special are its modern boxy shapes, its thin metal bands in a contemporary gold leaf finish that contrast wider ones wrapped in abaca rope, and the care with which the rope has been painstakingly wrapped around the metal
  • Requires Certification

Documents


Specifications

Collection:
Purebred
Color Finish Category:
Gold Tones
Color Finish Name:
Contemporary Gold Leaf, Natural
Depth:
32-1/4 in
Height:
36 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Fiber, Wrought Iron
Material Type:
Abaca
Number of Lights:
4
Number of Tiers:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
36 in x 32-1/4 in x 32-1/4 in
Volts:
120V
Watts:
60 W
Width:
32-1/4 in