60W 14-Light Candelabra E-12 Chandelier in Rustic Bronze
Rainforest 60W 14-Light Candelabra E-12 Chandelier in Rustic Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This bronze version of our Rainforest Chandelier may bring out Mother Nature’s jealous streak given the fixture has transformed one of her most poetic perennials into elemental illumination
- Fourteen lights are nestled within the hand-forged iron branches that form the arms of this fixture, each limb treated to a rustic bronze finish
- We also offer the chandelier in gesso white and silver leaf finishes
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Rainforest
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Depth:
- 46-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 46-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic
- Material:
- Iron
- Number of Lights:
- 14
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 840 W
- Width:
- 74 in