This product requires certification to purchase.

11-3/4 in. 60W 1-Tier 6-Light Transitional Chandelier in Beige with Sugar White

Currey and Company

Rousham 11-3/4 in. 60W 1-Tier 6-Light Transitional Chandelier in Beige with Sugar White

  • Fast #
  • Part #C90000735
  • Item #9610281
  • Manufacturer Part #9000-0735
3.4 out of 5 Customer Rating
Brand image
Currey and Company

Rousham 11-3/4 in. 60W 1-Tier 6-Light Transitional Chandelier in Beige with Sugar White

  • Fast #
  • Part #C90000735
  • Item #9610281
  • Manufacturer Part #9000-0735
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Beige, Sugar White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Our Rousham chandelier, designed by Clarence Mallari, has an unusual accent on its fabric shade created by the twine panel made from recycled paper that is twisted and tightly wrapped around a metal frame
  • The panel made from the sustainable material, which is affixed to the center of the shade, is then coated with a sealant to protect it from moisture
  • The beige chandelier is suspended with aircraft cable and has a sugar white finish on the interior of the shade, which brightens the light
  • Requires Certification

Documents


Specifications

Collection:
Rousham
Color Finish Category:
Neutrals
Color Finish Name:
Beige, Sugar White
Diameter:
30 in
Height:
11-3/4 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Paper, Wrought Iron
Material Type:
Kraft
Number of Lights:
6
Number of Tiers:
1
Size:
11-3/4 in x 30 in
UPC:
633306034761
Volts:
110/120V
Watts:
60 W