60W 8-Light Candelabra E-12 Incandescent Chandelier in Silver Granello
Sethos 60W 8-Light Candelabra E-12 Incandescent Chandelier in Silver Granello
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Though geometrically astute in its appearance, this silver version of the Sethos Rectangular Chandelier takes its ornamentation seriously
- The linear wrought iron frame has been treated to a silver Granello finish to give the design a bit of sheen
- The discs of recycled glass dangling from the arms of the eight-light fixture also glint when light pierces them
- The unusual appearance of this chandelier will appeal to those who have grown weary of the ubiquitous candelabra
- We also offer this fixture in an old iron finish
Specifications
- Collection:
- Sethos
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Granello
- Depth:
- 30 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic, Country, Contemporary
- Material:
- Wrought Iron, Recycled Glass
- Number of Lights:
- 8
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 42 in