This product requires certification to purchase.

25-3/4 x 49-3/4 in. 60W 2-Tier 8-Light Botanical Chandelier in Brass

Currey and Company

Taormina 25-3/4 x 49-3/4 in. 60W 2-Tier 8-Light Botanical Chandelier in Brass

  • Fast #
  • Part #C90000847
  • Item #9831509
  • Manufacturer Part #9000-0847
5 out of 5 Customer Rating
Brand image
Currey and Company

Taormina 25-3/4 x 49-3/4 in. 60W 2-Tier 8-Light Botanical Chandelier in Brass

  • Fast #
  • Part #C90000847
  • Item #9831509
  • Manufacturer Part #9000-0847
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • With its Italianate influences, the Taormina chandelier is a handmade wonder
  • The metal wire from which it is made is hand-formed
  • Creating delicate leaf shapes from wire made of wrought iron is no small feat
  • The new brass finish on the gold chandelier brings it a warmth though the composition remains light and airy
  • Requires Certification

Specifications

Collection:
Taormina
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
49-3/4 in
Height:
25-3/4 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Botanical
Material:
Wrought Iron
Number of Lights:
8
Number of Tiers:
2
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Size:
49-3/4 in x 25-3/4 in x 49-3/4 in
UPC:
633306043046
Volts:
120V
Watts:
60 W
Width:
49-3/4 in