61 x 58 in. 60W 3-Tier 27-Light Incandescent Chandelier in Antique Black
Tirrell 61 x 58 in. 60W 3-Tier 27-Light Incandescent Chandelier in Antique Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Tirrell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black
- Depth:
- 58 in
- Height:
- 61 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Material:
- Wrought Iron
- Number of Lights:
- 27
- Number of Tiers:
- 3
- Proposition 65:
- Warning will be in 8-point type and will include a black exclamation point in a yellow equilateral triangle with bold black outline
- Size:
- 58 in x 61 in x 58 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 58 in