25W 6-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Vintage Brass
Tropical 25W 6-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifelike leaves
- Part of a collection that includes lamps and sconces
- Can function as a short chandelier in rooms with low ceilings
Specifications
- ADA Compliant:
- No
- Collection:
- Tropical
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Diameter:
- 34 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Flame
- Lighting Direction:
- Ambient Lighting
- Material:
- Brass
- Number of Lights:
- 6
- Proposition 65:
- Warning will be in 8-point type and will include a black exclamation point in a yellow equilateral triangle with bold black outline
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25 W