This product requires certification to purchase.

18 x 1 in. Ductile Iron Flange

Custom Fab

18 x 1 in. Ductile Iron Flange

  • Fast #
  • Part #FF18G
  • Item #1785102
  • Manufacturer Part #FIL1801
3.1 out of 5 Customer Rating
Brand image
Custom Fab

18 x 1 in. Ductile Iron Flange

  • Fast #
  • Part #FF18G
  • Item #1785102
  • Manufacturer Part #FIL1801
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No