This product requires certification to purchase.

16 in. x 3-1/2 ft. x 0.43 in. Flanged 250# Powder Coated Ductile Iron Pipe

Custom Fab

16 in. x 3-1/2 ft. x 0.43 in. Flanged 250# Powder Coated Ductile Iron Pipe

  • Fast #
  • Part #FFPPC16M6
  • Item #1378562
  • Manufacturer Part #160306FFCL
5 out of 5 Customer Rating
Brand image
Custom Fab

16 in. x 3-1/2 ft. x 0.43 in. Flanged 250# Powder Coated Ductile Iron Pipe

  • Fast #
  • Part #FFPPC16M6
  • Item #1378562
  • Manufacturer Part #160306FFCL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flanged pipe and fittings are typical components in rigid piping systems
  • Such systems are particularly suited for above ground installation in the following: Water filtration plants, sewage disposal plants, wastewater treatment plants, pumping stations and industrial plants, per AWWA C115/21.15
  • The underground use of the flanged joint is not recommended due to the rigidity of the joint
  • Unequal settlement or other stresses may result in excessive strain on the flanges or the pipe due to excessive beam loadings
  • U.S. Pipe flanged pipe is available in sizes 3" through 64". For flanged pipe sizes 3" through 54" the minimum wall thickness is special thickness class 53
  • Sizes 3" through 54" are also available in special thickness class 54, 55 and 56
  • The minimum wall thickness for flanged pipe sizes 60" and 64" is pressure class 350
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.15, ANSI 61, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
AWWA:
AWWA A-21.15, AWWA C-21.5, AWWA A-21.51, AWWA C-115
Application:
Industrial, Wastewater, Water
Coating:
Powder Coated
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
3-1/2 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
16 in
Pressure Class:
250#
UL Listed:
No
Wall Thickness:
0.43 in