4 in. x 8 ft. Flanged 125# Ductile Iron Pipe
4 in. x 8 ft. Flanged 125# Ductile Iron Pipe
Package Quantity Info:
Each: 1.00 Inner Pack: 1.00All Sizes
Product Details
Product Details
- Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
- Perfect for industrial/plant application
- Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
Specifications
- ANSI:
- ANSI A12.51, ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI B16.1
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-151
- Application:
- Filtration, Industrial Plants, Potable Water, Pumping, Sewage, Wastewater
- Coating:
- Bituminous Tar
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Fabricated Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 8
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 4
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Wall Thickness:
- 0.32 in