6 x 1 in. 125# Ductile Iron Filler Flange
6 x 1 in. 125# Ductile Iron Filler Flange
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 6 in x 1 in
- Fitting Type:
- Reducing
- Flange Type:
- Filler
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement
- UL Listed:
- No