8 in. Ductile Iron Pipe with Protecto P-401 Lined
8 in. Ductile Iron Pipe with Protecto P-401 Lined
Package Quantity Info:
Foot: 1.00 Inner Pack: 1.00All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-536, ASTM A-716-08, ASTM A-746-03
- AWWA:
- AWWA C-150, AWWA C-151
- Application:
- Above Grade, Bridge Crossings, Water
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL50
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto 401
- PipeTubing Size:
- 8 in
- Pressure Class:
- 350 psi
- Thickness:
- 0.27 in
- UL Listed:
- Yes