8 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined
8 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401