24 in. Mechanical Joint Straight Epoxy Ductile Iron Protecto P-401 C110 Full Body 11-1/4 Degree Bend (Less Accessories)
P-401 24 in. Mechanical Joint Straight Epoxy Ductile Iron Protecto P-401 C110 Full Body 11-1/4 Degree Bend (Less Accessories)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-651, AWWA C-104, AWWA A-21.4
- Coating:
- Epoxy
- Collection:
- P-401
- Ductile Iron Class:
- C110
- Elbow Degree:
- 11-1/4°
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pipe Lining:
- Protecto P-401