8 in. Rubber Gasket
TYTON® 8 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- U.S. Pipe’s TYTON® gasket is used in almost all of U.S. Pipe’s ductile iron pipe & fittings
- It works with TYTON JOINT®, HDSS®, TR FLEX®, HP LOK®, TR-XTREME®, and M-FLEX™
- It is a circular rubber gasket which has a modified bulb shape in cross section
- The TYTON® gasket conforms to ANSI/AWWA C111/A21.11
- Composition and dimensions of the gasket have been carefully engineered to ensure a water-tight and lasting seal
- All TYTON® gaskets are made from vulcanized synthetic rubber with a soft rubber bulb and harder heel joined in a strong, vulcanized bond
- No reclaimed rubber is used in the process
- All gaskets meet the requirements of the National Sanitation Foundation (NSF) standard ANSI/NSF-61
- Drinking water system components - Health effects
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111, ANSI 61
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe
- Collection:
- TYTON®
- Diameter - Outside:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No