16 x 16 x 1 in. Air Filter Case of 12
SureSorb™ 16 x 16 x 1 in. Air Filter Case of 12
Product Details
Product Details
- Designed for the control of intermittence odor problems in re-circulated air effectively removes odorous and irritating gaseous contaminants
- Locked honeycomb is manufactured with honeycomb shaped Kraft board flocked with activated carbon and is encapsulated in a heavy duty die cut beverage board frame to insure filter integrity in HVAC applications
Specifications
- Collection:
- SureSorb™
- Depth:
- 1
- Disposable:
- No
- Height:
- 16
- IAPMO Listed:
- No
- Material:
- Activated Carbon, Paper
- Package Quantity:
- Case of 12
- Product Type:
- Air Filter
- Size:
- 16 in x 16 in x 1 in
- Width:
- 16