15A 120/240V 2 Pole Circuit Breaker
15A 120/240V 2 Pole Circuit Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton classified 3/4 in. thermal magnetic circuit breaker
- Type CL 1-inch classified replacement breaker
- 15 A
- 10 kAIC
- Two-pole
- 120/240V
- CL
- #14-4 AWG Cu/Al
- Type CH load centers
- Common breaker trip
Documents
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Height:
- 3
- Length:
- 3
- Product Type:
- 2 Pole Circuit Breaker
- UL Listed:
- UL 489
- UPC:
- 786676011624
- Volts:
- 120/240V
- Weight:
- 0.5
- Width:
- 2