30A 120/240V 1 Pole Circuit Breaker
30A 120/240V 1 Pole Circuit Breaker
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton CH thermal magnetic circuit breaker
- Type CHF 3/4-Inch standard circuit breaker
- 30 A
- 10 kAIC
- Single-pole
- 120/240V
- CHF
- Common breaker trip
- Trip flag
- Type CH load centers
Documents
Specifications
- AMP:
- 30
- Application:
- Commercial, Residential
- CSA Certified:
- CSA C22.2
- Height:
- 2-3/5 in
- Length:
- 3-1/5 in
- Product Type:
- 1 Pole Circuit Breaker
- UL Listed:
- UL 489
- UPC:
- 786685361864
- Volts:
- 120/240V
- Weight:
- 0.3 lb
- Width:
- 7/10 in