This product requires certification to purchase.

30 in Heavy Duty Asphalt/ Asphalt over Concrete Blade

Cutter Diamond Products

30 in Heavy Duty Asphalt/ Asphalt over Concrete Blade

  • Fast #
  • Part #CFHWA30175
  • Item #7282186
  • Manufacturer Part #FHWA30175
4.1 out of 5 Customer Rating
Brand image
Cutter Diamond Products

30 in Heavy Duty Asphalt/ Asphalt over Concrete Blade

  • Fast #
  • Part #CFHWA30175
  • Item #7282186
  • Manufacturer Part #FHWA30175
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wet Cutting Floor
  • Heavy Duty Blade
  • Diamond Blade
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Asphalt
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Thickness (in):
0.175 in
Blade Type:
Cement Cutter
Diameter:
30 in
Height:
10 mm
Material:
Asphalt