36 in Heavy Duty Asphalt/ Asphalt over Concrete Blade
36 in Heavy Duty Asphalt/ Asphalt over Concrete Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wet Cutting Floor
- Heavy Duty Blade
- Diamond Blade
- 100% Money Back Guarantee
Specifications
- Application:
- Asphalt
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.187
- Blade Type:
- Cement Cutter
- Diameter:
- 36
- Height:
- 10
- Material:
- Asphalt