This product requires certification to purchase.

4-1/2 in Wet Core Bit

Cutter Diamond Products

4-1/2 in Wet Core Bit

  • Fast #
  • Part #CBP5412
  • Item #7282185
  • Manufacturer Part #BP5412
4 out of 5 Customer Rating
Brand image
Cutter Diamond Products

4-1/2 in Wet Core Bit

  • Fast #
  • Part #CBP5412
  • Item #7282185
  • Manufacturer Part #BP5412
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wet cutting
  • Lightly reinforced/cured concrete
  • Premium series
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Cured Concrete
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Diameter:
4-1/2 in
Height:
197/500 in
Length:
14 in
Tool Type:
Core Bit