This product requires certification to purchase.

16 in Multi-Purpose Blade

Cutter Diamond Products

Crusher 16 in Multi-Purpose Blade

  • Fast #
  • Part #CHSC16140
  • Item #7623283
  • Manufacturer Part #HSC16140
4.8 out of 5 Customer Rating
Brand image
Cutter Diamond Products

Crusher 16 in Multi-Purpose Blade

  • Fast #
  • Part #CHSC16140
  • Item #7623283
  • Manufacturer Part #HSC16140
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dry/Wet Use
  • Excellent Blade Life
  • Exceptional blade for cutting concrete plus more asphalt than ductile iron
  • Diamond Blade
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
1/20 mm
Blade Thickness (in)
0.140 in
Cutting Capacity
5-3/4 in
Diameter
16 in
Height
10 mm
Characteristics & Features
Blade Material
Diamond
Blade Type
Circular Saw
Collection
Crusher
Number of Tools Included
1
Tool Type
Blade
Electrical & Operational Information
RPM
4800
Warranty & Product Information
Application
Concrete, Asphalt, Ductile Iron, Light Steel