This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Black Onyx

Brizo

Essential™ Multi Function Hand Shower in Brilliance® Black Onyx

  • Fast #
  • Part #D86280BNX
  • Item #9115028
  • Manufacturer Part #86280-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Hand Shower in Brilliance® Black Onyx

  • Fast #
  • Part #D86280BNX
  • Item #9115028
  • Manufacturer Part #86280-BNX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated showerhead and handshower
  • Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
  • Finished spray face
  • 60"- 82" stretchable, finished metal hose
  • Shower arm and flange NOT included; use with RP74448
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
5 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75 gpm
Height:
11-31/100 in
Hose Length:
80 in
Showerhead Function:
Multi
Spray Type:
H2Okinetic® Spray, H2Okinetic w/ Massage, Massaging Spray, Pause
UPC:
034449963695
WaterSense Labeled:
Yes
Width:
4-1/2 in