*CVR* 2-3/4 DELANY NIP
*CVR* 2-3/4 DELANY NIP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 4162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Commercial 3-3/4" extension nipple
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 2-3/4 in
- Material:
- Metal
- UPC:
- 026508176658
- Width:
- 2-3/4 in