33 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Eucalyptus Blue Silver
Lancaster 33 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Eucalyptus Blue Silver
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
- Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
- Hand-sculpted and hand-finished
- Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
- The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing
- Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available. 33" minimum cabinet size
- Cleans easily with soap and water
- Extended disposal flange or basket strainer required for installation
- Single bowl is ideal for hand-washing larger items
Documents
Specifications
- Collection:
- Lancaster
- Color Finish Category:
- Blues
- Color Finish Name:
- Eucalyptus Blue Silver
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 15-3/8 in x 8-5/8 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 18 in
- UPC:
- 824464594703