Single Function Showerhead in Brilliance® Black Onyx
Essential™ Single Function Showerhead in Brilliance® Black Onyx
Product Details
Product Details
- 12" single-function raincan showerhead
- Solid brass construction
- Finished spray face
- Intended for overhead raincan orientation only
- 1.75 gpm models WaterSense® labeled
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 2-19/50
- Diameter:
- 11-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 11-81/100
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 034449956901
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4