Knob in Brilliance Black Onyx
Kintsu® Knob in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Case: 12 Pallet: 6240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All metal construction
- Mounting hardware included with product
Documents
Specifications
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 1-31/100 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1/2 in
- Length:
- 1-1/8 in
- Material:
- Metal
- Style:
- Modern
- UPC:
- 034449959018
- Width:
- 1/2 in