Bin Pull in Luxe Gold
Kintsu® Bin Pull in Luxe Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 3402-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting hardware included with product
- All metal construction
Documents
Specifications
- Center to Center:
- 4 in
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-3/50 in
- Hardware Type:
- Drawer Pull
- Height:
- 11/25 in
- Length:
- 4-7/16 in
- Material:
- Metal
- Style:
- Modern
- UPC:
- 034449952149
- Width:
- 1/2 in