Single Function Showerhead in Polished Nickel
Tenerife Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Single-function rain showerhead
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2 in female inlet with swivel connection
- Showerhead supports a flow rate of 1.8 gpm/6.7 lpm at 60 psi for an immersive shower experience
- Brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tenerife
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/16
- Diameter:
- 9-27/32
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 824438588547
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 9-27/32